Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, BR, D8 M39X3 5P
Mfr # TS039S8NEB5
Zoro # G2440370
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Bright
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS039S8NEB5
- Zoro # G2440370
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,BR,D8 M39X3 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD SNOW-PRO HEAD W/SCRAPER HANDLE (ARWM-903)
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NRS WSM10S)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1 (TS8.0M5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1.25, Tap Material: High Speed Steel (TS8.0N5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D5 M7 x 1 (TS7.0M5NEBA-TICN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- Ymw Taps Taps