Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, BR, D6 M11X1.5 1.5P
Mfr # TS011O6NEBA
Zoro # G2428513
product price: $28.49
/ea
Sold in multiples of 4 for $113.96
$113.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS011O6NEBA
- Zoro # G2428513
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Description
Hand Tap,HSS,BR,D6 M11X1.5 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #18 (C15930)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- IDEAL Large Fuse Puller, 11 3/4 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-003)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5 (TS024O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 B (384805)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/8"-8UN (SSU18XYEEXJ)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 7/16-20 (389620)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Imperial, 1187 Thread, Bottoming Chamfer, 4 Flutes, HSS, Br (T/A54967)
- Ymw Taps Straight Flute Taps