Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, BR, D4 M5X0.8 1.5P
Mfr # TS5.0K4NEBA
Zoro # G2425661
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish Bright
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # TS5.0K4NEBA
- Zoro # G2425661
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | Bright |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,BR,D4 M5X0.8 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hssco5 6" Aircraft Extension Drill 135 Degree Split Point Coloring (DL602110)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- TITAN Chrome Extension Set, 4 Piece, 3/8" Drive, 1-3/4", 3", 6" and 8" (68152)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- YMW TAPS Hand Tap, HSS, TICN, D4 M4 x 0.7 (TS4.0I4NEB5-TICN)
- YMW TAPS Hand Tap, HSS, OX, D6 M11X1.5 5P (TS011O6NEX5)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 7/16-20 (389620)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TIN)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- Ymw Taps Taps