Shop All Straight Flute Taps
Ymw Taps
Carbide Hand Tap, CI-CT H5 1/4-20 P
Mfr # 383860
Zoro # G2437467
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 383860
- Zoro # G2437467
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Carbide |
Description
Carbide Hand Tap,CI-CT H5 1/4-20 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle 3/8 Square 236 x 200mm Sliding Bar Free Turn Grip (3715SLK)
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #21 (C18074)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, OX, D6 M11X1.5 5P (TS011O6NEX5)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUN4H2NEB5)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TICN)
- IRWIN Tap Carded 14X20Ns (8035)
- Ymw Taps Straight Flute Taps