Shop All Straight Flute Taps
Ymw Taps
Carbide Hand Tap, CI-CT H3 10-32 P
Mfr # 383808
Zoro # G2437211
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 383808
- Zoro # G2437211
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Carbide |
Description
Carbide Hand Tap,CI-CT H3 10-32 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Electronic Torque Wrench 25-250 ft/lbs (85077)
- SATA Heavy Duty Pipe Wrench 14in (ST70815ST)
- INGERSOLL-RAND Latch, Carrying Case (W7000-LATCH)
- ROBERTS Trowel, Sq, 4-1/2 x 11 in, Steel/Cushioned (10-823)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M16 x 2 (TS016Q7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- IRWIN TAP PLUG 7/8""-9NC (1461)
- Ymw Taps Taps