Shop All Straight Flute Taps
Ymw Taps
Carbide Hand Tap, AL-CT H3 8-32 P
Mfr # 384804
Zoro # G2436870
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish Carbide
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384804
- Zoro # G2436870
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | Carbide |
Tap Style | Straight Flute (Hand) |
Description
Carbide Hand Tap,AL-CT H3 8-32 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING E20 Univ Torx Socket 1/2" Dr (CTA9231)
- KO-KEN Bit Socket 3mm Hex 52mm 3/8 Sq. Drive (3012M.52-3)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- DEXTER RUSSELL Narrow Fillet Knife 8 In Narrow, 13" L (31609)
- YMW TAPS Hand Tap, HSS, TICN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEBA-TICN)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5 (TS048O7NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm (1700M8X1.25NO2)
- Ymw Taps Straight Flute Taps