Shop All Straight Flute Taps
Ymw Taps
Carbide Hand Tap, AL-CT H3 1/4-28 P
Mfr # 384812
Zoro # G2437598
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish Carbide
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384812
- Zoro # G2437598
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | Carbide |
Tap Style | Straight Flute (Hand) |
Description
Carbide Hand Tap,AL-CT H3 1/4-28 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 10Mm Power Bit x 2" - 7/16 Hex Shank (350H100A)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- RIDGID Drain Cleaner Accessory (61713)
- YMW TAPS AXE-HT TAP, HSS, TIN, D6 M12 X 1.5 (TS012O6LPVA)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- Ymw Taps Straight Flute Taps