Shop All Straight Flute Taps
Ymw Taps
Carbide Hand Tap, AL-CT H3 1/2-13 P
Mfr # 384826
Zoro # G2441509
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384826
- Zoro # G2441509
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Carbide |
Description
Carbide Hand Tap,AL-CT H3 1/2-13 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- PFERD Soft Grip File Handle - For 4"-6" Files - Narrow Tang (11143)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52224MM)
- KLEIN TOOLS Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets (5416TBR)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1.25, Tap Material: High Speed Steel (TS8.0N5NEB5-TIN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TICN)
- YMW TAPS Carbide Hand Tap, AL-CT D6 M10X1.5 B (371015)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- Ymw Taps Straight Flute Taps