Shop All Straight Flute Taps
Ymw Taps
Carbide Hand Tap, AL-CT H3 10-32 P
Mfr # 384808
Zoro # G2437187
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384808
- Zoro # G2437187
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Carbide |
Description
Carbide Hand Tap,AL-CT H3 10-32 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, NO (293-187-30)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/2 inch (651202 1.1/2)
- WESTWARD Mechanics Drill, HSS, 1/16,135 Deg (2UFU5)
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- YMW TAPS Hand Tap, HSS, TIN, D6 M11 x 1.5, Tap Material: High Speed Steel (TS011O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- Ymw Taps Taps