Shop All Straight Flute Taps
Ymw Taps
Carbide Hand Tap, AL-CT H3 10-24 P
Mfr # 384806
Zoro # G2437248
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384806
- Zoro # G2437248
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Carbide |
Description
Carbide Hand Tap,AL-CT H3 10-24 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Master Hex Bit Impact Socket Set, 84 Piece 3/8" Dr (SUN3569)
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 4-Piece (48-89-9223)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- WIHA 32 Piece GoBox Standard Bit Set with Mini Ratchet (74984)
- YMW TAPS Hand Tap, HSS, TIN, D6 M14 x 1.25, Tap Material: High Speed Steel (TS014N6NEB5-TIN)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 B (384805)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEB5-TIN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- YMW TAPS Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel (TS010J4NEB5-TICN)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- Ymw Taps Taps