Shop All Straight Flute Taps
Ymw Taps
AXE-HT TAP, HSS, TIN, D6 M12 X 1.25
Mfr # TS012N6LPVA
Zoro # G3102029
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS012N6LPVA
- Zoro # G3102029
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Description
AXE-HT TAP,HSS,TIN,D6 M12 X 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel (84257D2B123660)
- TEKTON Combination Wrench Set, 19-Piece (6-24 mm) (WCB90205)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Extended Anvil Controlled Torque Impact Wrench with ONE-KEY Kit (2769-22R)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- YMW TAPS Carbide Hand Tap, AL-CT D3 M3X0.5 P (371000)
- YMW TAPS Hand Tap, HSS, TICN, D5 M7 x 1 (TS7.0M5NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (308838)
- Ymw Taps Straight Flute Taps