Yml

YML 5984WHT Open Top Small Parrot Cage in White


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Includes 2 feeder doors, 2 plastic cups and 2 perches.
  • Color: White.
  • Large swing-out door.
  • With open top.
  • 1 perch inside the cage and 1 perch on top of the cage.
  • Easy clean removable metal grate.
  • Easy clean slide out bottom plastic tray.
  • Non toxic epoxy.
  • Assembly required.
  • Bar spacing: 0.75".
  • Gauge: 7.
  • Dimensions: 27" H x 18" W x 18" D.
  • Open top: 32.5" H (cage only).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.