YML 5824-4814BLK 0.37 in. Bar Spacing Square Top Bird Cage with Stand; Black - 18 x 14 in. - Small
Mfr # 5824_4814BLK
Zoro # G903746941
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yml
- MFR # 5824_4814BLK
- Zoro # G903746941
- UPC # 833775009080
- Country of Origin China
- Category Pet Crates & Carriers
Description
3/8" bar spacing square top small bird cage - 18"x14" in black. It has large swing out door with door pin and small lift up door, 2 feeder doors and 2 cups, 2 perches, easy clean removable metal grate and slide out bottom plastic tray. This cage will come with stand in black. Dimension cage with stand is 18l x 14d x 44h inches and cage only is 18l x 14d x 20h.
It is difficult to spend all your time with your pet and when you are busy, he is bound to get bored. So your pet needs toys too in order to have fun and spend some time. We provide a wide range of pet toys, which will engage them for hours at a stretch so that they don’t get bored.
Features- Bar Spacing Square Top Bird Cage with Stand
- Color: Black
- Dimension: 18" x 14"
- Size: Small
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- COMPONENT HARDWARE Type VI 16" H x 16" W x 1-3/4" D Aluminu (FA51-1616)
- GILMOUR Swivel Dble Fem Connectr (805574-1003)
- PRIME-LINE Storm Door Grille Gray (PL15515)
- YML YML Z100S-PK Small Plastic Carrier in Pink (Z100S-PK)
- YML YML EF2222WHT Play Top Parrot Bird Cage in White (EF2222WHT)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 35x55 (APCLPD0135)
- PET LODGE WIRE DOG CRATE LARGE (WCLRG)
- WOODLINK WoodLink WOODPECK Cedar Woodpecker House (24350)
- FIDO PET PRODUCTS Fido Pet Products FRHRB High-Rider Booster (FRHRB)
- SONGBIRD ESSENTIALS Songbird Essentials SE518 Wren- A-Frame Bird House (SE518)
- Yml Pet Crates & Carriers