Shop All Pet Crates & Carriers
Yml Group
YML Group SA1812 18 in. Small Animal Cage & Pet Enclosure
Mfr # SA1812
Zoro # G603970745
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yml Group
- MFR # SA1812
- Zoro # G603970745
- UPC # 833775010529
- Country of Origin China
- Category Pet Crates & Carriers
Description
House your loving pets in this easy to assemble cage with an easy to access open top. YML multipurpose cage will allow you to put all sorts of pets inside. The cage comes with a sturdy ABS plastic base in light blue and white wiring enclosure.
Features- ABS plastic base
- Top opening with hook style lock
- Plastic bottom grate
- Door Lock: Yes
- Material: Metal, Acrylic & Plastic
- Dimension: 12" H x 11.5" W x 18" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handlebar Right (1764923010)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1726901000)
- PENTAIR WATER POOL & SPA Pentair Water Pool & Spa 619917Z 5 g 500W Intellibrite Replacement Engine (619917Z)
- JT EATON STICKEM Glue Board Trap (157)
- YML GROUP YML Group A1124MWHT 11 x 8.5 x 14 in. Flat Top Small Parakeet Cage; White (A1124MWHT)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 48 Inch - 10PAN (467506)
- MIDWEST Skudo Pet Travel Carrier Wheel Casters 4 Pack Silver (1400CASTER)
- WORLD MARKETING OF AMERICA World Marketing EUH341 1500W Comfort Glow Milk house Style Heater (193728)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- MIDWEST Life Stages Double Door Dog Crate Black 36" x 24" x 27" (LS-1636DD)
- PREVUE HENDRYX Prevue Hendryx 7500 Premium Cat Home with 4 Levels (7500)
- Yml Group Pet Crates & Carriers