Shop All Dimmer Switches
Yhior
TM870LACC10 Single Pole Switch; 15A; Light Almond
Mfr # YH570246
Zoro # G003976767
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH570246
- Zoro # G003976767
- UPC # 723902314494
- Country of Origin China
- Category Dimmer Switches
Description
Features
- Premium Decorator Single Pole Switch.
- 15Amp.
- Voltage - 120/277V.
- Color - Light Almond.
- Grounded.
- UL Listed.
- Smooth Quiet Paddle Action.
- Designer Style Satin Finish Rocker.
- Window Box.
- Dimension - 4.25 x 1.5 x 1.63 in.
- Item weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- LEDEX Solenoid (3500-M-1)
- HUBBELL 3 Wire Angle Straight Blade Plug 125VAC 30A (HBLTT30P)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- YHIOR RRKWV White Rotary Replacement Dimmer Knob (YH579669)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LUTRON Switches, Mechanical, Gen Purpose, Gray (CA-1PS-GR)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- FEIT ELECTRIC DIM SWTCH SMRT WH 150W (DIM/WIFI)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- Yhior Dimmer Switches