Shop All Dimmer Switches
Yhior
T600WV Single Pole Toggle Dimmer; White
Mfr # YH834554
Zoro # G703954218
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH834554
- Zoro # G703954218
- UPC # 753153421962
- Country of Origin China
- Category Dimmer Switches
Description
Features
- Incandescent Single Pole Toggle Dimmer.
- 600W.
- Color - White.
- Tough Impact Resistant Thermoplastic Housing.
- Power Failure Memory.
- Screw Pressure Plate Back Wire Terminals Eliminates Wire Nuts.
- Window Box.
- Dimension - 1.75 x 3.43 x 5.88 in.
- Item weight - 0.27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3021P Marinco 30A 120/208V 3 Y Plug Locking (3021P)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- YHIOR RRKWV White Rotary Replacement Dimmer Knob (YH579669)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-3PS-LA)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- WESTEK Plug-In Dimmer 200W (6004BC)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1500W (NT-1500-WH)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- LUTRON Lighting Dimmer, 120V, White, Rocker (MA-R-WH)
- Yhior Dimmer Switches