Shop All Dimmer Switches
Yhior
DR703PLAV 700W Light Almond Rotary Dimmer
Mfr # YH579670
Zoro # G603976921
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH579670
- Zoro # G603976921
- UPC # 723902318225
- Country of Origin China
- Category Dimmer Switches
Description
Features
- 700W, light almond rotary dimmer.
- 3 way.
- Decorator With Pilot light.
- Clam shell.
- Dimension - 6.25 x 4.25 x 2.38 in.
- Item Weight - 0.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- YHIOR RRKWV White Rotary Replacement Dimmer Knob (YH579669)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3BRL-GWH-L01)
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- Yhior Lighting Controls