Shop All Wall Switches
Yhior
CSB220CC Double Pole Toggle Switch; 20A; Brown
Mfr # YH569151
Zoro # G604055229
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH569151
- Zoro # G604055229
- UPC # 723902314258
- Country of Origin China
- Category Wall Switches
Description
Features
- Premium Double Pole Toggle Switch.
- 20Amp.
- Voltage - 120/277V.
- Color - Brown.
- Grounding.
- UL, Federal Specification, CSA.
- Tested To 25000 On/Off Cycles.
- Screw Pressure Plate Back & Side Wire Termination Accepts No.14 Through No.10 Awg Stranded & Solid Copper Wire.
- High Impact Resistant Thermoplastic Constructions.
- Commercial/Specification Grade.
- Window Box.
- Dimension - 4.25 x 1.75 x 1.75 in.
- Item Weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- BRYANT Straight Blade Device, Receptacle, Single, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black (5461BLK)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513-S39)
- YHIOR 05224-2TS Duplex Single Pole Switches Light Almond (YH148899)
- YHIOR 696WGCC6 Single Pole & 3 Way Switch; 15A; White (YH698552)
- YHIOR L620R 20 Amp 3 Wire Ground Lock Receptacles (YH441366)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL Wall Switch, Red, 1 HP, 1-Pole Switch (DS120R)
- Yhior Lighting Controls