84.5 in. Oma Brushed Nickel Arch-Floor Lamp
Mfr # YH871802
Zoro # G803909583
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH871802
- Zoro # G803909583
- UPC # 753153199946
- Country of Origin China
- Category Table Lamps
Description
The Oma Single Brushed Silver Floor Lamp grasps a white cylindrical polycarbonate shade at a far reach, and can be placed down light easily over sofas or arm chairs for alternative reading or task light. This Lamp has a multi-funtions as an Arc or a Free-Standing Floor Lamp, accomodating your various needs and daily use. Formed from a cylindrical polycarbonate shade that is durarable with the soft arch of the metal stem, ultimately focusing on the bright light coming from the center. Standing and extending at over 6 feet. Modernism and Sleek design that perfectly blends into a living room or an entrance to the office. Heavy-weighted Polish Chrome Round Base grants Perfect Balance for the lamp preventing it from tipping over. Adjustable tilting shade directs light in the direction you desire. Oma Arc Floor Lamp has a high, hotel-grade quality making it the perfect decoration of any room.
Features- The oma arc floor lamp is intended as a statement piece for interiors as well as a functional light source
- Modern and sleek design that perfectly blends into a living room or an entrance to the office
- UL listed for product safety
- Patent pending innovative k/d shade is used to flatten for damage free from transit
- Shade comes with cloth hook and eye closure
- Uses a 100W Type A bulb, incandescent, 23W CFl or LED bulb compatible
- On/off switch located on the cord
- Use a damp cloth for cleaning
- Shade Finish: Beige
- Hardware Finish: Brushed Nickel
- Base Finish: Polished Chrome Steel
- Cord Finish: Clear
- Material: Metal
- Shade Material: Polycarbonate
- Size: 84.5"
- Overall Height: 84.5" H
- Cord Length: 68" L
- Floor Size: 82" H
- Shade Dimension: 10.25" H x 17" W x 17" L
- Marble Base Dimension: 2" H x 15.75" W x 15.75" L
- Overall Product Weight: 25 lbs
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HIKARI JD 120V 75W DC BA15D HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLJS-0)
- ILC Replacement for Satco S3381 replacement light bulb lamp, 2PK (S3381 SATCO)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B295Srunvhp (B295SRUNVHP)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-840/MF11/G 10/1)
- YHIOR 14.25 in. Touch Lamp - Floral (YH1606807)
- YHIOR 26 in. 2 Tier Clear Acrylic Holly Table Lamp with Charging Station & USB Port - Chrome Silver (YH2629507)
- MARKETPLACE Perching Robin 21'' High 1-Light Table Lamp - Antique Black - Includes LED Bulb (91-171-LED)
- LITE SOURCE Marco Table Lamp (LS-23344WHT)
- STAR BRITE Small Oval Ceramic Table Lamp - Off White (ST34977)
- HUDSON & CANAL Henn & Hart TL0798 Verona Blackened Bronze Arc Table Lamp with Clear Glass Shade (TL0798)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- Yhior Table Lamps