84.5 in. Oma Brushed Nickel Arch-Floor Lamp
Mfr # YH666808
Zoro # G603909578
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH666808
- Zoro # G603909578
- UPC # 747216179532
- Country of Origin China
- Category Table Lamps
Description
The Oma Single Brushed Silver Floor Lamp grasps a beige cylindrical polycarbonate shade at a far reach, and can be placed down light easily over sofas or arm chairs for alternative reading or task light. This Lamp has a multi-funtions as an Arc or a Free-Standing Floor Lamp, accomodating your various needs and daily use. Formed from a cylindrical polycarbonate shade that is durarable with the soft arch of the metal stem, ultimately focusing on the bright light coming from the center. Standing and extending at over 6 feet. Modernism and Sleek design that perfectly blends into a living room or an entrance to the office. Heavy-weighted Polish Chrome Round Base grants Perfect Balance for the lamp preventing it from tipping over. Adjustable tilting shade directs light in the direction you desire. Oma Arc Floor Lamp has a high, hotel-grade quality making it the perfect decoration of any room.
Features- The oma arc floor lamp is intended as a statement piece for interiors as well as a functional light source
- Modern and sleek design that perfectly blends into a living room or an entrance to the office
- UL listed for product safety
- Patent pending innovative K/D shade is used to flatten for damage free from transit
- Shade comes with cloth hook and eye closure
- Uses a 100W Type A bulb, incandescent, 23W CFL or LED bulb compatible
- On/off switch located on the cord
- Bulb socket to floor
- Use a damp cloth for cleaning
- Shade Finish: Beige
- Cord Finish: Clear
- Base Finish: Polished Chrome Steel
- Hardware Finish Brushed Nickel
- Material: Metal
- Shade Material: Polycarbonate
- Size: 84.5"
- Overall Height: 84.5" H
- Cord Length: 68" L
- Floor Size: 82" H
- Shade Dimension: 10.25" H x 17" W x 17" L
- Marble Base Dimension: 2" H x 15.75" W x 15.75" L
- Overall Product Weight: 25 lbs
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 3000 Lumen Heavy Duty Rechargeable Work Flashlight (C7)
- SATCO Bulb Cfl Squat Gu24 18W (8228)
- LUMAPRO LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb (5NPL4)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- YHIOR 26 in. 2 Tier Clear Acrylic Holly Table Lamp with Charging Station & USB Port - Chrome Silver (YH2629507)
- YHIOR 14.25 in. Touch Lamp - Floral (YH1606807)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- HUDSON & CANAL Henn & Hart TL0798 Verona Blackened Bronze Arc Table Lamp with Clear Glass Shade (TL0798)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Aqua Drum Fabric Shade (CWT-2012-AU)
- SIMPLE DESIGNS Restoration Bronze Tear Drop Table Lamp (LT3303-RBZ)
- Yhior Table Lamps