Shop All Wall Switches
Yhior
696WGCC6 Single Pole & 3 Way Switch; 15A; White
Mfr # YH698552
Zoro # G604055335
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH698552
- Zoro # G604055335
- UPC # 723902315002
- Country of Origin China
- Category Wall Switches
Description
Features
- Single Pole & 3 Way Switch.
- Duplex.
- 15Amp.
- Voltage - 120/277V.
- Color - White.
- Grounding.
- UL Listed.
- 2 Devices Fit Into The Space Of One.
- Side Wire.
- Easily Accessible Break Off For Separate Or Common Feed.
- Window Box.
- Dimension - 6.5 x 2.2 x 2.08 in.
- Item weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2/10)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- YHIOR L620R 20 Amp 3 Wire Ground Lock Receptacles (YH441366)
- YHIOR 05224-2TS Duplex Single Pole Switches Light Almond (YH148899)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (HBL1201I)
- LEVITON Leviton 3829918 Decora White 600 watts Rocker Dimmer - Pack of 3 (3829918)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- Yhior Lighting Controls