Shop All Wall Plates
Yhior
30A 3Wire Dryer Receptacle 125
Mfr # YH109606
Zoro # G704004547
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH109606
- Zoro # G704004547
- UPC # 654204518351
- Country of Origin China
- Category Wall Plates
Description
Surface mount, range and dryer. Meets all UL 498 requirements. For use with copper or aluminum wire, 75 degrees Celsius rated terminals. Lay-in terminals accept up to number 4 wire. 3/4 and 1 in. knockouts and adjustable cord clamp allow for wiring from bottom or back.
Features- 3 Pole/3 Wire - Non-grounding
- Commercial Grade
- Straight Blade - 30 Amp - 125/250 Volt
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (PJ226GY)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- NEWHOUSE HARDWARE Decora Single Phone Jack Insert for Decorator Wall Plates, for RJ11 cables, Single Gang, White, 5PK (PJI-WH-05)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- Yhior Lighting Controls