Yhior

30 in. Langi Table Lamp; Silver & Golden Brown


product price: $202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Yhior
  • MFR # YH413970
  • Zoro # G803909514
  • UPC #
    747216179587
  • Country of Origin China
  • Category Table Lamps

Description

This elegant Langi Table Lamp is designed to bedazzled your home decor collection that accent your passion for design and home comfort.This modernized and luxurious styled table lamp creates a unique effect to the environment and your room. The style of the lamp have a very distinctive feature, with the Ornate Filigree Floral pattern adorned around a deep golden brown mirrored hexagon footed base. With its intricate openwork along the base and attention to detail, this table lamp caters to the transitional-minded. The savoy silver/golden brown finish takes it to new stylish heights.

Features
  • Fabric beige linen/cotton blend textured shade will accent under the illuminating light
  • Three way rotary switch located on the bulb socket
  • Uses a 120V 60W Type A bulb max, CFL or LED bulb compatible ( bulb not included )
  • UL listed
  • Made of poly-resin
  • Can be easily clean with a damp cloth
Specifications
  • Finish: Silver & Golden Brown
  • Cord Finish: Black
  • Light Diameter: 11" H x 17" W x 17" L
  • Body Base Diameter: 15" H x 7" W x 9" L
  • Size: 30"
  • Cord Size: 68" L
  • Finial Dimension: 2.25" H x 1.25" W x 1.25" L
  • Harp Dimension: 9.5" H x 0.25 " W x 4.75" L
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.