Shop All Table Lamps
Yhior
30 in. Effleurer Crystal Table Lamp
Mfr # YH1607456
Zoro # G003796648
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH1607456
- Zoro # G003796648
- UPC # 780997931883
- Country of Origin China
- Category Table Lamps
Description
This Effleurer Crystal table Lamp is an enchanting piece that is absolutely breath taking, an ideal addition to any room whether modern, contemporary, vintage, or rustic. Attention grabbing, place this table lamp in any room to complete the room decor. Beautifully decorated, a chic and elegant lamp that is a stylish all around; a lamp that will surely be the center piece that lights up the room. This Effleurer Crystal Table Lamp is chic and elegant, decorated with beautiful 100% imported crystals
Features- This table lamp is an enchanting piece that will compliment any room decor.
- This 30 in. silver chrome steel table lamp has a dual drum linen black shade that is attached together and is beautifully constructed with a touch of sheerness adorn with dropped 100% imported crystals that hangs from the center, a definite ideal piece that is breath-taking.
- The base is silver polished chrome steel w/ Crystal Swirl Body Design.
- Uses three 40 Watt type B bulbs, CFL or LED Bulb Compatible ( not included ).
- Chrome Finial Dimension - 1.25 x 1.25 x 2 in.
- Harp Dimension - 8.25 in.
- Bulb Socket to Base measures 21 in.
- Chrome Base Dimension - 8.75 in. L8.75 x 4.25 in.
- Sheer Black Shade Dimensions - 17 x 17 x 10 in., Inner Black Shade Dimensions - 16 x 16 x 7 in.
- Size - 30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- ILC Replacement for Philips F20t12/spec35 UPC replacement light bulb lamp (F20T12/SPEC35 UPC PHILIPS)
- GOLIGHT Wireless Handheld Remote, Battery MN21 (30100)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- YHIOR 14.25 in. Touch Lamp - Floral (YH1606807)
- YHIOR 26 in. 2 Tier Clear Acrylic Holly Table Lamp with Charging Station & USB Port - Chrome Silver (YH2629507)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- JACKS IMPORTS Himalayan Salt Lamp (3640)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Red Drum Fabric Shade (CWT-2012-RE)
- STAR BRITE Ceramic Globe Table Lamp - Purple (ST34974)
- CWI LIGHTING 6 Light Table Lamp With Gold Finish (8001T14G)
- Yhior Table Lamps