Yhior

25 in. Nisha Black Ceramic Table Lamp


product price: $98.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Yhior
  • MFR # YH666809
  • Zoro # G103796463
  • UPC #
    747216179556
  • Country of Origin China
  • Category Table Lamps

Description

The 25" Nisha Black Ceramic Table Lamp boasts a sleek, swanky ribbed design that brings sophisticated beauty to your room. The stylish table lamp features a glazed genie bottle shaped base complete with a chic white drum cotton/linen shade. Finished in a cool, glossy black glaze, the design is shaped like an oversize genie bottle. Due to the nature of fired glazes on ceramic lamps, finishes will vary slightly from piece to piece. Earth tones and clean lines give this ceramic table lamp a Mid Century Modern appeal. This table lamp will brighten up your home in more ways than one.

Features
  • Shade is an un-fitter, so no harp and finial required
  • Shade just sits on the bulb socket with a black ring adaptor to tighten
  • Rotary 3-way switch on bulb socket
  • Uses 1 120V 100W max Type a bulb, incandescent, CFL or LED compatible
  • Bulb not included
  • UL listed
  • Use a damp cloth for cleaning
Specifications
  • Cord Finish: Black
  • Shade Color: Medium White
  • Size: 25"
  • Cord Size: 68" L
  • Table Base Dimension: 13.5" H x 8.25" W x 8.25" L
  • Shade Dimensions: 11" H x 13.25" W x 13.25" L
  • Weight: 8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.