Shop All Table Lamps
Yhior
20.25 in. Deco Glam Gold Table Lamp
Mfr # YH425783
Zoro # G303796263
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yhior
- MFR # YH425783
- Zoro # G303796263
- UPC # 747216179600
- Country of Origin China
- Category Table Lamps
Description
A clean touch to this delightful 20.25" H Gold lamp is ideal for transitional or glam style rooms, and makes an unexpected glistening accent mixed among traditional furnishings. Clear crystal inspired beadings surrounding the lamp with hanging crystal inspired, make this lamp a must have. The lamp displays intricate details all along the lamp body, while the polished gold finish gives it a slightly vintage feel.
Features- 40W Type A bulb or 23W CFl, LED bulb compatible , bulb not included
- Pull-string on/off switch
- Wipe clean with a dry cloth
- Ul listed
- Size: 20.25" H
- Lamp Body Size: 14" H
- Lamp Base Diameter: 5"
- Cord Length: 72"
- Shade Dimension: 8.5" H x 8" W x 8" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGI-LITE 30W 120V-AC EMERGENCY AND EXIT LIGHTING (WX14R)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- SATCO 3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21283)
- YHIOR 26 in. 2 Tier Clear Acrylic Holly Table Lamp with Charging Station & USB Port - Chrome Silver (YH2629507)
- YHIOR 14.25 in. Touch Lamp - Floral (YH1606807)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Purple (CWT-2005-PR)
- LIMELIGHTS Stick Lamp with Charging Outlet, Grey (LT2024-GRY)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Metal Table Lamp, Brushed Steel, Navy Blue Drum Fabric Shade (CWT-2009-NV)
- DESIGN TOSCANO Steampunk Airship Illuminated Sculpture (CL6654)
- HENN & HART Henn & Hart TL0483 Dunand Blackened Bronze Table Lamp (TL0483)
- Yhior Table Lamps