Shop All Dimmer Switches
Yhior
1-Pole White Lighted Toggle Switch
Mfr # YH440550
Zoro # G004004902
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yhior
- MFR # YH440550
- Zoro # G004004902
- UPC # 747216228681
- Country of Origin China
- Category Dimmer Switches
Description
Features
- Meets all ul 20 requirements.
- Longer, wider strap provides 40 percent more contact area to wall board.
- Virtually eliminates floating installations.
- Industrial design cam action mechanism insures quiet switch action.
- Built-in wire stripper for number 14 and 12 wire.
- Built-in wire looper for pre-looping.
- Double riveted switch.
- Push-in terminals accept number 12 or 14 solid wire only.
- Side wire terminals accept up to number 10 solid or stranded wire.
- Combination slot/phillips head mounting and terminal screws.
- Carded.
- Finish - White
- Dimension - 13.8 x 12.5 x 11.8 in.
- Item weight - .15 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- YHIOR RRKWV White Rotary Replacement Dimmer Knob (YH579669)
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- LUTRON Lighting Dimmer, 120V, Almond, Rocker (MACL-153M-AL)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-WH)
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- Yhior Lighting Controls