Shop All Dimmer Switches
Yhior
1 Pole White Decorator Lighted Switch
Mfr # YH430656
Zoro # G004005084
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH430656
- Zoro # G004005084
- UPC # 747216229121
- Country of Origin China
- Category Dimmer Switches
Description
Ultrasonic welding and integrated construction of the strap and body. Backwire clamps on the side terminals for installation of #12 and #14 wire. Redesigned paddle. Built-in wire stripper for #12 and #14 wire. Stippled ground screw standard. 120/277 volt ac rating for fluorescent lighting fixtures typical in commercial applications. Push in terminals accept #14 solid wire only. Temperature rating of -20 to 60 degrees c. Meets flammability requirements per ul 94, 6504, v2 rated, vo rated. Ul and cul listed, meets all ul20 requirements, file # e18704. Carded.
Features- Thermoplastic rocker, top and back body are virtually unbreakable, promising years of durable performance.
- Ultrasonic welding and integrated construction of the strap and body provide superior integrity.
- Back wire clamps on the side terminals provide for easy installation of 12 and 14 awg wire.
- Stippled ground screw terminal standard.
- Long, broad mounting strap virtually eliminates floating installations.
- Lighted switches glow in off position.
- Decorator - Standard grade.
- Side & push wire - Metal strap.
- With wall plate - Grounded.
- Single pole - 15 amp - 120/227 volt - Glows/off.
- Dimension - 19 x 14 x 7.875 in.
- Item weight - .27 lb.
- Type - Decorative, lighted, standard.
- Voltage rating - 120/277 vac.
- Amperage rating - 15 a.
- Material - Thermoplastic.
- Color - White.
- Number of poles - 1.
- Includes - (1) metal strap.
- Actuator - Quiet.
- Terminal type - Push-in.
- Usage - For residential, light commercial applications.
- Temperature rating - -20 to 60 deg c.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x149mm, Polycar (Q181315PCECC)
- YHIOR RRKWV White Rotary Replacement Dimmer Knob (YH579669)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- TRESCO LIGHTING Tresco Remote Wall Dimmer Almond For Wld.1rec (WLD-1WAL-LA)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 16A, White (NF-20-WH)
- Yhior Lighting Controls