Shop All Lampholders
Yhior
08827-CW1 660 watt 250V Plastic Pull Chain Lamp Holder White
Mfr # YH157432
Zoro # G604046234
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yhior
- MFR # YH157432
- Zoro # G604046234
- UPC # 654204828085
- Country of Origin China
- Category Lampholders
Description
Single circuit, Top wired, Single pole. Medium base one piece area outlet box mount incandescent lampholder.
Features- 660 Watt, 250 Volt
- Color: White
- Pull chain
- Single circuit
- Top wired
- Single pole
- Medium base one piece area outlet box mount incandescent lampholder
- UL/CSA certified
- Dimension: 4.75" H x 4.75" W x 2.25" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Ceramic Metal Halide HID Bulb, 20W, 3000K (MC20TF/U/GU6.5/830)
- ILC Replacement for Sterilight Sv50 replacement light bulb lamp (SV50 STERILIGHT)
- HALO Frost Glass Lens, 6150 (6150SN)
- ILC Replacement for Osram Sylvania Blacklight Bl368 Linear T8 replacement light bulb lamp (BLACKLIGHT BL368 LINEAR T8 OSRAM SYLVANIA)
- YHIOR Metal Turn Knob Lamp Holder (YH667891)
- YHIOR S865WCC18 Plastic Pull Chain Lampholder; White (YH569176)
- ILC Replacement for Bender & Wirth 899 replacement light bulb lamp (899 BENDER & WIRTH)
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- ILC Replacement For LIGHT BULB LAMP LEV 8885 2PK (2PAK:WX-EUD8-0)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- JANDORF Socket Pigtail Candelabra Base 60563 (3397395)
- Yhior Lampholders