Shop All Turning Inserts
Yg-1 Tool Co
Wnmg433Ur Yg3020 / Wnmg080412Ur Yg3020 Turning Negative Insert
Mfr # 22000443
Zoro # G4450710
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade YG3020
- Corner Radius 0.046875
- Type TURNING NEGATIVE INSERT
- Relief Angle 0°
- Application P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 22000443
- Zoro # G4450710
- Country of Origin Unknown
- Category Turning Inserts
Dimensions
Corner Radius | 0.046875 |
Edge Length (fraction) | 0.307 |
Edge Length (in) | 0.307 |
Corner Radius (mm) | 1.190625 |
Corner Radius (frac) | 0.046875 |
Edge Length (mm) | 7.7978 |
Corner Radius (in) | 0.046875 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- GS TOOLING ER32 9/16 (0.5625) AA Ultra Precision Collet (336890)
- SCHRADE IMPERIAL Schrade Imperial 278 3.75 in. Barlow 2 Blade Knife (278)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 18.5 132 Point (S08104)
- YG-1 TOOL CO TiN Spade Drill Insert, 1 1/2 132 (S06307)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 32.0 132 (S08219)
- YG-1 TOOL CO TiN Drill Insert, 2 132 Point, Series 4 (S06407)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 9.3 x103 Point (DH408093)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- Yg-1 Tool Co Indexable Tools