Shop All Turning Inserts
Yg-1 Tool Co
Wnmg432Uc Yg3010 / Wnmg080408Uc Yg3010 Turning Negative Insert
Mfr # 22000135
Zoro # G4432118
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade YG3010
- Corner Radius 0.03125
- Type TURNING NEGATIVE INSERT
- Application P,K
- Relief Angle 0°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 22000135
- Zoro # G4432118
- Country of Origin Unknown
- Category Turning Inserts
Dimensions
Corner Radius | 0.03125 |
Corner Radius (in) | 0.03125 |
Edge Length (in) | 0.307 |
Corner Radius (frac) | 0.03125 |
Edge Length (fraction) | 0.307 |
Corner Radius (mm) | 0.79375 |
Edge Length (mm) | 7.7978 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimping Tool Die, 1/4 In (80C-A04)
- KLEIN TOOLS Drill Tap Tool Kit, 8-Piece (32217)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- WESTWARD Torque Wrench Repair Kit, 1/2 In Dr (4RYK5)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 32.0 132 (S08219)
- YG-1 TOOL CO Rhombic, 0.03125, Carbide (22000099)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 9.3 x103 Point (DH408093)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 18.5 132 Point (S08104)
- YG-1 TOOL CO TiN Drill Insert, 2 132 Point, Series 4 (S06407)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNMG442CJCA025P)
- Yg-1 Tool Co Indexable Tools