Shop All Milling Inserts
Yg-1 Tool Co
Wcmx32.52 Yg602 / Wcmx06T308 Yg602 Drilling Insert
Mfr # 32000002
Zoro # G4470931
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series WCMX
- Application P,M,K
- Insert Type Special
- Relief Angle 7°
- Grade YG602
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 32000002
- Zoro # G4470931
- Country of Origin Unknown
- Category Milling Inserts
Dimensions
Corner Radius (in) | 0.03125 |
Corner Radius (frac) | 0.03125 |
Corner Radius (mm) | 0.79375 |
Corner Radius | 0.03125 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 1/8" SAE Socket, 6 Points (M-604)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #1 (41671)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- MILWAUKEE TOOL 4-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0847)
- YG-1 TOOL CO Semt13T3Agsn Yg602 Milling Insert (12000203)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- YG-1 TOOL CO Apkt1604Pdtr Yg602 Milling Insert (12000001)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- Yg-1 Tool Co Milling Inserts