Shop All Turning Inserts
Yg-1 Tool Co
Tnmg331Uc Yg3020 / Tnmg160404Uc Yg3020 Turning Negative Insert
Mfr # 22000401
Zoro # G4459144
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade YG3020
- Corner Radius 0.015625
- Type TURNING NEGATIVE INSERT
- Relief Angle 0°
- Application P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 22000401
- Zoro # G4459144
- Country of Origin Unknown
- Category Turning Inserts
Dimensions
Corner Radius | 0.015625 |
Corner Radius (in) | 0.015625 |
Edge Length (mm) | 15.6972 |
Corner Radius (mm) | 0.396875 |
Corner Radius (frac) | 0.015625 |
Edge Length (fraction) | 0.618 |
Height Tolerance (± inch) | 0.003 |
Edge Length (in) | 0.618 |
Height Tolerance (± mm) | 0.0762 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Circular Saw Blade, Series: Metal Devil, 12 in dia, 0.079 in Thickness, 1 in Arbor, TCG Teeth, 80 Te (CSM1280NAC)
- GROZ Drift Punch Set, Brass, 5 pcs. (25850)
- IRWIN AUGER BIT 5/8X7.5"" (49910)
- KETT TOOL Eccentric Bearing Assembly 40-24 (40-24)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 1-11/32 (S08224)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 18.5 132 Point (S08104)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 32.0 132 (S08219)
- YG-1 TOOL CO TiN Drill Insert, 2 132 Point, Series 4 (S06407)
- YG-1 TOOL CO TiN Spade Drill Insert, 1 1/2 132 (S06307)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- Yg-1 Tool Co Indexable Tools