Shop All Turning Inserts
Yg-1 Tool Co
Tnma160412-Yg1001 / Tnma333 Turning Negative Insert
Mfr # 22000036
Zoro # G4444690
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade YG1001
- Corner Radius 0.046875
- Type TURNING NEGATIVE INSERT
- Relief Angle 0°
- Application P,K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 22000036
- Zoro # G4444690
- Country of Origin Unknown
- Category Turning Inserts
Dimensions
Corner Radius | 0.046875 |
Corner Radius (frac) | 0.046875 |
Edge Length (fraction) | 0.618 |
Height Tolerance (± inch) | 0.003 |
Height Tolerance (± mm) | 0.0762 |
Edge Length (in) | 0.618 |
Edge Length (mm) | 15.6972 |
Corner Radius (mm) | 1.190625 |
Corner Radius (in) | 0.046875 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" EXTRA-DEEP IM (GP2016XD)
- DURAWHEEL Pro Measuring Wheel, ft./10ths (68901)
- HHIP Case For 190 Piece Pin Gage Set (4101-0011CASE)
- TENG TOOLS DB028 - 28 Piece Drill Bit Set (DB028)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 9.3 x103 Point (DH408093)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 32.0 132 (S08219)
- YG-1 TOOL CO TiN Spade Drill Insert, 1 1/2 132 (S06307)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 1-11/32 (S08224)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 18.5 132 Point (S08104)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- TUNGALOY Turning Indexable Insert, TPG322 NS, PK10 (6850522)
- Yg-1 Tool Co Turning Inserts