Shop All Jobber Length Drill Bits
Yg-1 Tool Co
TICN Plug Form Tap, M10x1.5 2.940 Groove
Mfr # ZC420
Zoro # G9685424
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #30
- System of Measurement Inch
- Size M10 - 1.5, D10
- Material HSSE-V3
- Weight 0.0944
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # ZC420
- Zoro # G9685424
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #30 |
Size | M10 - 1.5, D10 |
Entry Taper Length | 4P - 5P |
Shk. Dia. (metric) | 9.68 |
Useable Length (in) | 2.23 |
Drill Size (mm) | 9.337000796 |
Sqr. Size (metric) | 7.26 |
Useable Length (mm) | 56.642 |
Size & Pitch | M10x1.5 |
Diameter (metric) | 10 |
Shk. Dia. (inch) | 0.381 |
Sqr. Size (inch) | 0.286 |
Diameter (inch) | 0.393700787 |
Length/ Diameter | 3.0 x D |
Drill Size (inch) | 0.367598457 |
Description
High Speed Steel Taps, Drill Bit Size #30, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PUNCH AUTO CENTER (GN70079)
- J.W. WINCO GN451.1-25-25-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-1/4-55)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. (S-202P)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- YG-1 TOOL CO 31/64" HSS 135 Deg. Jobber Length Drill Bit (D1GP182031)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- YG-1 TOOL CO Carbide Drills, 11.5mm, Flute 47mm (DH404115)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #51 (45721)
- Yg-1 Tool Co Drill Bits