Shop All Jobber Length Drill Bits
Yg-1 Tool Co
TiAlN Carbide Thread Mill, 5/8-11, 3.500
Mfr # TE640
Zoro # G9686763
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #32
- System of Measurement Inch
- Size 44324
- Material Carbide
- Cutting Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TE640
- Zoro # G9686763
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #32 |
Size | 44324 |
Shank Dia. (mm) | 12.7 |
Diameter (fraction) | 0.47 |
Diameter (mm) | 11.938 |
Diameter (inch) | 0.47 |
Shank Dia. (inch) | 0.5 |
Shank Dia. (fraction) | 0.5 |
Size & Pitch | 40671 |
Description
Carbide Thread Mills, Drill Bit Size #32, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (99318-13-11)
- GEARWRENCH 57 Piece 3/8" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80550)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- YG-1 TOOL CO Carbide Drills, 5/16in., Flute 1-7/8in. (0201ATF)
- YG-1 TOOL CO 11.00mm HSS 135 Deg. Jobber Length Drill Bit (DLGP195110)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- WESTWARD 160.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV6)
- Yg-1 Tool Co Jobber Length Drill Bits