Shop All Jobber Length Drill Bits
Yg-1 Tool Co
TiAlN Carbide Dream Drill, 5.2 x 82 Point
Mfr # DH408052
Zoro # G9686413
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #20
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DH408052
- Zoro # G9686413
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #20 |
Details
Item | High Performace Carbide Drill |
Measurement System | Wire |
Description
High Performace Carbide Drill, Drill Bit Size #20, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL TORPEDO LASER LEVEL 9"" (40-0915)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YV57)
- CRESCENT NICHOLSON 6" Half Round Double Cut Second File - Boxed (04828N)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442076)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- YG-1 TOOL CO #28 HSS 135 Deg. Jobber Length Drill Bit (D1GP138229)
- YG-1 TOOL CO Carbide Drills, 5/16in., Flute 1-7/8in. (0201ATF)
- YG-1 TOOL CO Carbide Drills, 11.5mm, Flute 47mm (DH404115)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- Yg-1 Tool Co Jobber Length Drill Bits