Shop All Jobber Length Drill Bits
Yg-1 Tool Co
TiAlN Carbide Dream Drill, 10.7x118 Point
Mfr # DH408107
Zoro # G9705471
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #28
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DH408107
- Zoro # G9705471
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #28 |
Details
Item | High Performace Carbide Drill |
Measurement System | Wire |
Description
High Performace Carbide Drill, Drill Bit Size #28, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Die Set, HS, NPT, 2 1/2 To 4 In, PK5 (38120)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- SWANSON SQUARE SPEED 8""TRI ORNG (T0118)
- SUNEX 1/2" Drive Impact Socket Extension, SAE (2503)
- YG-1 TOOL CO 11.00mm HSS 135 Deg. Jobber Length Drill Bit (DLGP195110)
- YG-1 TOOL CO 31/64" HSS 135 Deg. Jobber Length Drill Bit (D1GP182031)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- YG-1 TOOL CO Jobber Drill, 7mm, 140, Carbide (DH408070)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-U (C23339)
- Yg-1 Tool Co Drill Bits