Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
Mfr # TEF90
Zoro # G4504513
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unified Internal Threads - ANSI B 1.5
- Material Carbide
- Cutting Direction Right
- Number of Flutes 4
- Application P, K, N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TEF90
- Zoro # G4504513
- Country of Origin Unknown
- Category Carbide Thread Mills
Dimensions
Size | 44198 |
Details
Type | Unified Internal Threads - ANSI B 1.5 |
Material | Carbide |
Cutting Direction | Right |
Number of Flutes | 4 |
Application | P, K, N |
Pitch | 32 |
Weight | 0.1885 |
Coating | TiAN |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .4785 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481201)
- YG-1 TOOL CO Fiberglass Router Multi Flutes No End Cut (URT5A1AJ0250)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Indexing Plunger W Remote Actuation, Size:4, Form:K W Locknut, D=10, D1=M20X1, 5, L=1000, Stainless (K1502.02410X1000)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Material - Machining: Carbide (987164-C3)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3 (899936-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- Yg-1 Tool Co Threading & Turning Tools