Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
Mfr # TE800
Zoro # G4504522
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Type Unified Internal Threads - ANSI B 1.3
- Cutting Direction Right
- Number of Flutes 5
- Application P, K, N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TE800
- Zoro # G4504522
- Country of Origin Unknown
- Category Carbide Thread Mills
Dimensions
Size | 44208 |
Details
Material | Carbide |
Type | Unified Internal Threads - ANSI B 1.3 |
Cutting Direction | Right |
Number of Flutes | 5 |
Application | P, K, N |
Pitch | 12 |
Weight | 0.803 |
System of Measurement | Inch |
Coating | TiAN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- CAPRI TOOLS 1/4 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S14L)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT72)
- GEARWRENCH 1/4" 12 Point Long Pattern Combination Wrench (81650)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- Yg-1 Tool Co Threading & Turning Tools