Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
Mfr # TE500
Zoro # G4517384
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unified Internal Threads - ANSI B 1.1
- Material Carbide
- Cutting Direction Right
- Number of Flutes 4
- Size 45359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TE500
- Zoro # G4517384
- Country of Origin Unknown
- Category Carbide Thread Mills
Dimensions
Size | 45359 |
Details
Type | Unified Internal Threads - ANSI B 1.1 |
Material | Carbide |
Cutting Direction | Right |
Number of Flutes | 4 |
Pitch | 24 |
Application | P, K, N |
Weight | 0.116 |
System of Measurement | Inch |
Coating | TiAN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- PIT PRO Full Size Straight Grinder (PT2430)
- PROTO 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (J4704TM)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380" (41450)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- Yg-1 Tool Co Carbide Thread Mills