Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
Mfr # TE340
Zoro # G4516431
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Type Unified Internal Threads - ANSI B 1.1
- Cutting Direction Right
- Number of Flutes 3
- Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TE340
- Zoro # G4516431
- Country of Origin Unknown
- Category Carbide Thread Mills
Dimensions
Size | #10-32 |
Details
Material | Carbide |
Type | Unified Internal Threads - ANSI B 1.1 |
Cutting Direction | Right |
Number of Flutes | 3 |
Pitch | 32 |
Application | P, K, N |
Weight | 0.019 |
System of Measurement | Inch |
Coating | TiAN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6-1/2" Standard Duty Combination Vise with Swivel Base (11128BH)
- MAYHEW â„¢ Stud Extractor for 3/8 in. Impact Wrench (29895)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334H)
- BLAIR Spotweld Cutter, 8mm (11308)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2-28 (TM400-28)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- MICRO 100 Thread Mill Multi Point (TM-100-10X)
- Yg-1 Tool Co Carbide Thread Mills