Yg-1 Tool Co

ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified


product price: $97.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

YG-1 TOOL CO brand ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified is a type of unified internal threads - ANSI B 1.1 made of carbide with a right cutting direction, 3 flutes, a pitch of 32, a size of #8-32, a helix angle of 15°, a package (L) of 2.625, a shank diameter (inch) of 0.125, a shank diameter (mm) of 3.175, a diameter (fraction) of 0.115, an overall length (mm) of 50.8, a thread length (metric) of 6.35, a thread length (inch) of 0.25, a size & pitch of #8-32, an overall length (fraction) of 2, a coating of TiAN, a diameter (mm) of 2.921, a thread series of UN, a package (H) of 0.625, a shank style of plain, a shank diameter (fraction) of 0.125, an overall length (inch) of 2, a thread length (fraction) of 0.25, a weight of 0.0185, a diameter (inch) of 0.115, a package (W) of 0.625, and a system of measurement of inch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.