Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
Mfr # TE220
Zoro # G4515880
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Unified Internal Threads - ANSI B 1.1
- Material Carbide
- Cutting Direction Right
- Number of Flutes 3
- Size #5-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TE220
- Zoro # G4515880
- Country of Origin Unknown
- Category Carbide Thread Mills
Dimensions
Size | #5-44 |
Details
Type | Unified Internal Threads - ANSI B 1.1 |
Material | Carbide |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | P, K, N |
Pitch | 44 |
Weight | 0.0185 |
Coating | TiAN |
System of Measurement | Inch |
Description
The YG-1 TOOL CO brand ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified is a carbide thread mill with a right cutting direction, 3 flutes, a #5-44 size and pitch, a plain shank style, a 15° helix angle, a 0.095 inch diameter, a 0.228 inch thread length, a 2 inch overall length, a 0.125 inch shank diameter, a 2.413 mm diameter, a 50.8 mm overall length, a 5.7912 mm thread length, and a 0.0185 weight. It is designed for UN thread series and is suitable for P, K, and N applications. It is an ANSI B 1.1 unified internal thread and is measured in inches. It comes in a 0.625 x 0.625 x 2.625 inch package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stop Collar Set (1F616)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 11/64 (44911)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric (761419)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- Yg-1 Tool Co Carbide Thread Mills