Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated
Mfr # TD600
Zoro # G4508722
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Type Metric Internal Threads - DIN 13
- Cutting Direction Right
- Number of Flutes 4
- Application P, K, N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TD600
- Zoro # G4508722
- Country of Origin Unknown
- Category Carbide Thread Mills
Dimensions
Size | M16 - 2 PITCH |
Details
Material | Carbide |
Type | Metric Internal Threads - DIN 13 |
Cutting Direction | Right |
Number of Flutes | 4 |
Application | P, K, N |
Pitch | 2 |
Weight | 0.3 |
Coating | TiAN |
System of Measurement | Inch |
Description
This YG-1 TOOL CO brand ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated is made of Carbide material and is designed for Metric Internal Threads - DIN 13. It has a Right cutting direction, 4 flutes, and is suitable for P, K, N applications. It has a size of M16 - 2 PITCH, a package (L) of 4.5, a Shank Dia. (inch) of 0.5, a Thd. Lgth. (inch) of 1.25, a Thd. Lgth. (metric) of 31.75, a Shank Dia. (fraction) of 0.5, an OAL (fraction) of 3.5, a Diameter (fraction) of 0.47, a TiAN coating, a Thd. Lgth. (fraction) of 1.25, an OAL (inch) of 3.5, a Helix Angle of 15°, a Thread Series of M, a Weight of 0.3, a Package (W) of 0.75, a Size & Pitch of M16x2, a System of Measurement of Inch, a Diameter (mm) of 11.938, a Diameter (inch) of 0.47, a Shank Style of Plain, an OAL (mm) of 88.9, a Package (H) of 0.75, and a Shank Dia. (mm) of 12.7.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Front Hub Installer and Puller (7208A)
- DYNABRADE Contact Arm Assy, 11X733, 11X734, 11X736 (11203)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20175B6118R)
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive Metric Hex Bit Socket Set (752027X)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41485)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- Yg-1 Tool Co Threading & Turning Tools