Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated
Mfr # TD240
Zoro # G4502580
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Type Metric Internal Threads - DIN 13
- Cutting Direction Right
- Number of Flutes 3
- Pitch 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TD240
- Zoro # G4502580
- Country of Origin Unknown
- Category Carbide Thread Mills
Dimensions
Size | M4 - .7 PITCH |
Details
Material | Carbide |
Type | Metric Internal Threads - DIN 13 |
Cutting Direction | Right |
Number of Flutes | 3 |
Pitch | 0.7 |
Application | P, K, N |
Weight | 0.019 |
System of Measurement | Inch |
Coating | TiAN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- BONWAY Bon 32-302 Exposed Aggregate Retarder, 5 Gal (32-302)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- BOSCH Hammer Bit, SDS Max, Star Point (HS1934)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- INTERNAL TOOL A 2.28Mm X 8Mm Threading Tool (30-1815)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- Yg-1 Tool Co Carbide Thread Mills