Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated
Mfr # TD200
Zoro # G4507611
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Internal Threads - DIN 13
- Material Carbide
- Cutting Direction Right
- Number of Flutes 3
- Pitch 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TD200
- Zoro # G4507611
- Country of Origin Unknown
- Category Carbide Thread Mills
Dimensions
Size | M3 - .5 PITCH |
Details
Type | Metric Internal Threads - DIN 13 |
Material | Carbide |
Cutting Direction | Right |
Number of Flutes | 3 |
Pitch | 0.5 |
Application | P, K, N |
Weight | 0.0195 |
System of Measurement | Inch |
Coating | TiAN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SLM TAPER FILE SNGL 4"" (14106MN)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- CENTURY DRILL & TOOL Diamond Rim Blade, Turbo, 5" (75462)
- PROTO Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc (J1270B)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41485)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Number of Flutes: 3 (16923-C3)
- Yg-1 Tool Co Carbide Thread Mills