Shop All Thread Forming Taps
Yg-1 Tool Co
Thread Forming Tap, M4X0.7, Bottoming
Mfr # ZB246
Zoro # G9226854
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4X0.7
- Tap Chamfer Bottoming
- Thread Direction Right Hand
- Size M4 - 0.7, D6
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # ZB246
- Zoro # G9226854
- Country of Origin Korea, Republic of
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4X0.7 |
Size | M4 - 0.7, D6 |
Diameter (inch) | 0.157480315 |
Useable Length (mm) | 31.75 |
Drill Size (inch) | 0.145299227 |
Drill Size (mm) | 3.690600371 |
Length/ Diameter | 3.0 x D |
Shk. Dia. (metric) | 4.27 |
Diameter (metric) | 4 |
Entry Taper Length | 1.5 - 2P |
Sqr. Size (metric) | 3.33 |
Shk. Dia. (inch) | 0.168 |
Useable Length (in) | 1.25 |
Sqr. Size (inch) | 0.131 |
Size & Pitch | M4x0.7 |
Description
High Speed Steel Taps, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 6 X 6" Ground Angle Plate Webbed End (3402-1056)
- PROTO HAMMER TIP 1 HARD (POSF10H)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- STAHLWILLE TOOLS 20 mm (3/4") Socket Size 1 7/8 " L.76 mm (05410070)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes (GT265050)
- Yg-1 Tool Co Thread Forming Taps