Shop All Thread Forming Taps
Yg-1 Tool Co
Thread Forming Tap, M16X2, 3 Flutes
Mfr # E5607
Zoro # G7293896
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16X2
- Number of Flutes 3
- Tap Style Thread Forming
- Thread Direction Right Hand
- Neck Dia (metric) 11.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # E5607
- Zoro # G7293896
- Country of Origin Korea, Republic of
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M16X2 |
Shk. Dia. (metric) | 12.19 |
Useable Length (mm) | 56.01 |
Sqr. Size (inch) | 0.36 |
Sqr. Size (metric) | 12.19 |
Drill Size (mm) | 14.1813458 |
Chamfer Length | 2P-3P |
Drill Size (inch) | 0.558320701 |
Useable Length (in) | 2.205 |
Length/ Diameter | 2.5xD |
Diameter (metric) | 16 |
Diameter (inch) | 0.62992126 |
Size & Pitch | M16x2 |
Size | M16 x 2.0, D7 |
Shk. Dia. (inch) | 0.48 |
Description
Tap, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Knife File - Second Cut (11056)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 78 (T50X)
- CLC WORK GEAR Belt, Tool Works Series Tool Belt, 29 to 46 in Waist, Leather, Black, Black, Leather (5623)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- SOWA HIGH PERFORMANCE TAPS 6-32 UNC H.S.S. Roll Form Taps (124655)
- Yg-1 Tool Co Taps