Shop All Thread Forming Taps
Yg-1 Tool Co
Thread Forming Tap, 3/8"-16, Plug, TiN
Mfr # Z5487
Zoro # G9694509
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Finish TiN
- Thread Direction Right Hand
- Size 3/8-16, H7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z5487
- Zoro # G9694509
- Country of Origin Korea, Republic of
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Size | 3/8-16, H7 |
Drill Size (mm) | 8.823325 |
Shk. Dia. (inch) | 0.381 |
Diameter (inch) | 0.375 |
Drill Size (inch) | 0.347375 |
Shk. Dia. (metric) | 9.68 |
Entry Taper Length | 4P - 5P |
Useable Length (in) | 2.23 |
Size & Pitch | 42437 |
Sqr. Size (inch) | 0.286 |
Length/ Diameter | 3.0 x D |
Useable Length (mm) | 56.642 |
Sqr. Size (metric) | 7.26 |
Diameter (metric) | 9.525 |
Description
High Speed Steel Taps, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Fleece Dust Bag For De-1230 (DE-FDB)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- GREENLEE Rectifier-600V 35A 1-P Bridge (85997)
- MILWAUKEE TOOL 9" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8787)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- Yg-1 Tool Co Thread Forming Taps